Mm-06 High Purity Paint Marker Extra-Fine, White Color Family

  • Mfr # 1306

  • Zoro # G313330402


product price: $8.95
/ea
Sold in multiples of 12 for $107.40

Key Features

Color
White
Tip Material
Felt
Marker Type
Valve-Action
Features
High Purity, Lab certified, Low chloride, Low halogen
Application
Stainless steel, titanium and other specialty and exotic metals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1306
Zoro #
G313330402
UPC #
842006013062
Country of Origin
United States

Details

Color
White
Tip Material
Felt
Marker Type
Valve-Action
Features
High Purity, Lab certified, Low chloride, Low halogen
Application
Stainless steel, titanium and other specialty and exotic metals
Barrel Material
Aluminum
Cap Material
Plastic
Contents
3 ml paint
Temporary/ Permanent
Permanent
Ink/Paint
Pigmented

Description

Mighty Marker High Purity Markers are industrial-grade markers engineered for precision marking on stainless steel, titanium, and exotic metals. Ideal for aerospace, nuclear, and other sectors requiring low corrosivity, our markers exceed stringent specifications, including GE# D50TF8-S7, GE# D50YP12 and many others. Our formulation, tested and certified by an independent laboratory, guarantees low levels of chloride, fluorine, mercury, cadmium, lead, zinc, sulfur, sodium, nitrates, and nitrites. Each purchase is accompanied by lab certification, a Certificate of Conformance CofC, and Safety Data Sheets SDS, providing you with everything you need for compliance.


  • Certified Low-Chloride, Low- Halogen
  • Certificate of Compliance and Lab analysis included with purchase
  • Safe for Stainless Steel
  • High Purity Paint meets GE Spec D50Tf8-S7
  • High Purity paint meets Rolls Royce Spec EMS56752
  • Will not contaminate or adversely affect surfaces being marked
  • Extra-Fine Nib for precision marking

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.