
PM-16 Bullet Tip, Gold Color Family, 8PK
Mfr # 08416
Zoro # G314740309
product price: $27.59
/pk 8, $3.45/eaKey Features
Resistance
Can withstand harsh conditions and exposure to the elements, staying durable and effective for over ten years.
Solvent System
Xylene Based
Stroke Width
2.3mm Bullet
Nib Shape
Double Bullet
Actuation Type
Valve Action Mechanism
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08416
Zoro #
G314740309
UPC #
842006084161
Country of Origin
United States
Dimensions
Stroke Width
2.3mm Bullet
Details
Ink Color
Gold
Resistance
Can withstand harsh conditions and exposure to the elements, staying durable and effective for over ten years.
Solvent System
Xylene Based
Nib Shape
Double Bullet
Actuation Type
Valve Action Mechanism
Dry Time
Dries in seconds
Application
Metal, oily surfaces, rubber, plastic, wood, masonry, glass, and all non-porous surface
Material
Aluminum barrel filled with oil-based paint
Capacity
10ml
Includes
8 Bonus Replacement Nibs
Description
The PM-16 Mighty Marker is built for tough jobs, indoors and out. Filled with 10ml of liquid, oil-based paint, it creates permanent marks on metal, oily surfaces, rubber, plastic, wood, masonry, glass, and all non-porous surfaces. Quick-drying in 30 seconds, it leaves durable, waterproof marks that resist fading, abrasion, chemicals, and UV light, lasting for 10+ years. The valve-action mechanism ensures the marker does not dry out, allowing the use of every drop of the 10ml of paint. Its your go-to marker for lasting results in any condition.
- • Valve-controlled mechanism ensures markers do not dry out even if cap is left off
- • Filled with 10ml of paint
- • Quick-Dry
- • Lasts 10+ years
- • Permanent
- • Includes 8 Bonus Nibs
- • For use both indoor and outdoor
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.