
PM-16 Bullet Tip, Violet Color Family, 8PK
Mfr # 82916
Zoro # G214740331
product price: $27.59
/pk 8, $3.45/eaKey Features
Includes
8 Bonus Replacement Nibs
Solvent System
Xylene Based
Nib Shape
Double Bullet
Actuation Type
Valve Action Mechanism
Dry Time
Dries in seconds
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82916
Zoro #
G214740331
UPC #
842006829168
Country of Origin
United States
Dimensions
Stroke Width
2.3mm Bullet
Details
Ink Color
Violet
Includes
8 Bonus Replacement Nibs
Solvent System
Xylene Based
Nib Shape
Double Bullet
Actuation Type
Valve Action Mechanism
Dry Time
Dries in seconds
Capacity
10ml
Material
Aluminum barrel filled with oil-based paint
Application
Metal, oily surfaces, rubber, plastic, wood, masonry, glass, and all non-porous surface
Resistance
Can withstand harsh conditions and exposure to the elements, staying durable and effective for over ten years.
Description
The PM-16 Mighty Marker is built for tough jobs, indoors and out. Filled with 10ml of liquid, oil-based paint, it creates permanent marks on metal, oily surfaces, rubber, plastic, wood, masonry, glass, and all non-porous surfaces. Quick-drying in 30 seconds, it leaves durable, waterproof marks that resist fading, abrasion, chemicals, and UV light, lasting for 10+ years. The valve-action mechanism ensures the marker does not dry out, allowing the use of every drop of the 10ml of paint. Its your go-to marker for lasting results in any condition.
- • Valve-controlled mechanism ensures markers do not dry out even if cap is left off
- • Filled with 10ml of paint
- • Quick-Dry
- • Lasts 10+ years
- • Permanent
- • Includes 8 Bonus Nibs
- • For use both indoor and outdoor
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.