Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 110AH Battery Replacement for AGM-type, 110 Amp, Model# UB 121100
Mfr # ML110-1243
Zoro # G7559328
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 8.40 in
- Width 13 in
- Depth 6.75 in
- Weight 68 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML110-1243
- Zoro # G7559328
- UPC # 759478166519
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.40 in |
Width | 13 in |
Depth | 6.75 in |
Details
Description
Delivering power when you need it, the Mighty Max ML110-12 12 Volt 110 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML110-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
The ML110-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Compressed Air Duster (GCD-001)
- MOUNT-IT Glass Monitor Desk Stand, 22IN X 8.3IN (MI-7263)
- GROTE Grote Lighting Car Charger, Bz901-5 (BZ901-5)
- MIGHTY MAX BATTERY 12V 8Ah Replacement Battery for Tripp Lite RBC51 UPS (ML8-121225)
- MIGHTY MAX BATTERY 12V 9AH Replacement Battery for CyberPower RB1290 UPS - 2 Pack (ML9-12MP25112474455)
- MIGHTY MAX BATTERY 12V 35AH SLA INT Battery Replacement for Golden Companion II - 2 Pack (ML35-12INTMP2104)
- MIGHTY MAX BATTERY 12V 9Ah PowerWare PWHR1234W2FR Replacement UPS Battery - 4 Pack (ML9-12MP4915173)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Battery Replaces PS-12180 BP17-12 LCRD1217P ES17-12 (ML18-1221186)
- MIGHTY MAX BATTERY 12 Volt 50 Ah Rechargeable Sealed Lead Acid Battery (ML50-12)
- MIGHTY MAX BATTERY 12V 100Ah SLA Replacement Battery for Deka 8G31 (MAX3962266)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for Teledyne Big Beam S68, S610-SL (ML12-6F300820)
- Mighty Max Battery Sealed Lead Acid Batteries