Shop MIGHTY MAX BATTERY
See all product information
12V 5AH Replaces Corometrics Medical 500 Apnea/EEG Monitor - 12 Pack
Mfr # ML5-12MP1221813110035175
Zoro # G200813902
product price:Â $139.99
/ea
Free Shipping & Returns
Key Features
Chemistry
SLA, AGM
Width
3.54 in
Depth
2.76 in
Height
4.21 in
Weight
3.09 lb
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ML5-12MP1221813110035175
Zoro #
G200813902
UPC #
082481391419
Country of Origin
Viet Nam
Dimensions
Width
3.54 in
Depth
2.76 in
Height
4.21 in
Details
Chemistry
SLA, AGM
Weight
3.09 lb
Amperage
5 AH
Voltage
12 V
Terminal
F1
Item
Sealed Lead Acid Battery
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 12 Pack
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
GU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.