J305HG-AC Battery
- Mfr # J305HG-AC
- Zoro # G407456797
product price:Â
$
1,151.99
/ea
Key Features
Capacity
2.4 kWh
Terminal
Universal Terminal UT
Type
6V Flooded Lead Acid battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J305HG-AC
- Zoro #
- G407456797
- UPC #
- -
- Country of Origin
- China
- Capacity
- 2.4 kWh
- Terminal
- Universal Terminal UT
- Type
- 6V Flooded Lead Acid battery
Description
J305HGAC BATTERIES DEEP CYCLE
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.