Shop All Battery Chargers
Mighty Max Battery
12V Solar Panel Charger for 12V 3.4Ah Toy Car Play Mobile Battery
Mfr # MAX3512650
Zoro # G209134220
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mighty Max Battery
- MFR # MAX3512650
- Zoro # G209134220
- UPC # 730052485417
- Country of Origin Viet Nam
- Category Battery Chargers
Description
Mighty Max 12 Volt Solar Panel Charger with Alligator Clips is specially designed to handle any adventure. Its waterproof, rustproof and dustproof design make it readily available for any storm Mother Nature brings. Protected from the rain, dust, salt air, and solar radiation makes this UV proof polycarbonate case the mightiest solar panel for your camping trips, RV, deer feeder, marine boats and yachts. Recharging and maintaining your rechargeable batteries to keep you on the road or afloat at sea. Mighty Max 12 Volt Solar Panel Charger is equipped with a single crystal high grade solar cell and a durable fiberglass board. Its portable design allows for wall mounting, mounting on the ground, use without stands, and adjustable angles making it light weight, easy to install and completely maintenance-free.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Plus Dash Kit (STOMSDK-01-R8)
- ENERGIZER BATTERY ALKALINE AA 20PK (E91LP-20)
- PEERLESS Pivot TV Wall Mount, 26" to 58" Screen, 150 lb. Capacity (SP850)
- DANTONA Battery 3 Volt Lithium (CR) Dantona 5 Pack Lithium Batteries (VAL-1616-5)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for Trailer Break Away Kit 12V 5Ah Battery (MAX3497574)
- MIGHTY MAX BATTERY 24V 3Amp Pride Jazzy Select 6 and Select 6 Ultra Battery Charger (MAX3497041)
- MIGHTY MAX BATTERY 24 Volt 8 Amp Charger For MK Electric Mobility Scooter, Wheelchair (MAX3496975)
- MIGHTY MAX BATTERY 24V 3Amp Scooter Battery Charger for Shoprider Dasher 3 GK83 (MAX3497059)
- MIGHTY MAX BATTERY 100W Solar Panel 12V Mono Off Grid Battery Charger for Shed Farm Home (MAX3990183)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for 6V 4.5AH Exit Sign Battery (MAX3497486)
- CLORE AUTOMOTIVE Black Clamp For 660 & 5000 (249-093-900)
- Mighty Max Battery Battery Chargers