Shop MIGHTY MAX BATTERY
See all product information
Create Account
12V/24V 10Amp Smart Automatic Charger & Maintainer with Restoration Repair Desulfator Winter Mode
- Mfr # MAX4158857
- Zoro # G523573323
product price:Â
$
45.39
/ea
Key Features
Voltage
12V
Width
2.63 in
Height
3.5 in
Color
Blue
Length
6.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MAX4158857
- Zoro #
- G523573323
- UPC #
- 810185371440
- Country of Origin
- Viet Nam
- Voltage
- 12V
- Item
- Charger
- Color
- Blue
Dimensions
- Width
- 2.63 in
- Height
- 3.5 in
- Length
- 6.88 in
Description
Charge Like a Pro. Even If You’re Not One. Whether you're powering up your car, motorcycle, ATV, or deep cycle equipment, the Mighty Max ML-12V10A Smart Charger makes battery maintenance easy, effective, and safe. Designed for all 12V and 24V lead-acid batteries (AGM, GEL, SLA, WET, and more), this automatic 7-stage charger detects, diagnoses, and delivers the right charge-every time. Need to bring a tired car or motorcycle battery back from the dead? Hit the Repair Mode and let the charger do the work. With built-in protections and an adaptive temperature sensor, it keeps your battery safe from overcharging, freezing, or frying. Exclusive to car and motorcycle batteries. No buttons to fumble with, just plug, select your mode, and let your Mighty Max charger handle the rest.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.