Shop MIGHTY MAX BATTERY
Create Account
24V 5Amp Shoprider Streamer 888WB, 888WNLB, 888WSB Battery Charger
- Mfr # MAX3496931
- Zoro # G709134041
product price:Â
$
69.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MAX3496931
- Zoro #
- G709134041
- UPC #
- 656727489316
- Country of Origin
- Viet Nam
Description
The Mighty Max automatic smart wheelchair battery charger comes with the round 3 pin XLR connector. The Mighty Max Charger provides an enhanced charging method that will not damage your batteries when left connected. Mighty Max 24-Volt 5 Amp charger also provides a short circuit protection, enabling the product to charge safely in most environments. Mighty Max 24-Volt 5 Amp charges 24-Volt lead acid and Gel cell type Batteries. Most common use with the following wheelchairs: Invacare, Pride Mobility, Hoveround, Freedom, DDC, Shoprider, E-Scooter Electra, Frank Mobility, Merits Health Products, Theradyne and many more. Mighty maximum 24-Volt 3 Amp charger with 3 pin XLR connector. Short circuit protection to ensure a full charged battery. Enhanced charging method to ensure the battery does not over charge. Charges both SLA and GEL cell batteries. Color LED status indication to show the operation of the charging progress.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.