Shop MIGHTY MAX BATTERY
Create Account
ML-AC612 6V/12V Charger for 12V 2.2Ah Clary UPS1400-VA1G SLA Battery
- Mfr # MAX3497547
- Zoro # G509133527
product price:Â
$
21.29
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
- MAX3497547
- Zoro #
- G509133527
- UPC #
- 730052472578
- Country of Origin
- Viet Nam
Description
The Mighty Max ML-AC612 charger is ideal for charging any 6-Volt or 12-Volt Sealed Lead Acid battery. This charger comes equipped with an easy to use charger head with a switch to effortlessly change from 6-Volt to 12-Volt and Back. Set includes one charger head with a long cord with alligator clips to allow easy connection to your batteries connectors.