Shop MIGHTY MAX BATTERY
See all product information
Create Account
ML50-12LI - 12 Volt 50 AH Deep Cycle Lithium Iron Phosphate (LiFePO4) Rechargeable Battery
- Mfr # MAX4136015
- Zoro # G823573337
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Depth
6.5 in
Width
6.5 in
Height
6.75 in
Color
White
Voltage
12V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MAX4136015
- Zoro #
- G823573337
- UPC #
- 654599435592
- Country of Origin
- Viet Nam
- Color
- White
- Voltage
- 12V
- Includes
- Battery
- Item
- Battery
Dimensions
- Depth
- 6.5 in
- Width
- 6.5 in
- Height
- 6.75 in
- Length
- 7.75 in
Description
Invest in power with the Mighty Max 12V 50ah Lithium Iron Phosphate Battery. The ML50-12LI will take your deep cycle battery experience to a whole new horizon. Manufactured with the highest quality components and the customers safety in mind, this battery contains a battery management system (BMS). BMS provides all kinds of protection for the battery and customer, equipped with Over charge and short circuit protection. Weighing only 13.00 lbs. and being a direct drop in replacement for its sister sealed lead acid and Gel batteries which weigh a hefty 30.00 lbs. Attention - Designed to be used in parallel or in series with a maximum of 4 identical batteries. Make sure to only use a compatible lithium charger for this battery and tightly screw the terminals. Having loose terminals will cause a buildup of heat resulting in damage to the battery.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
NY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.