MM-AUX14LI Auxiliary Car Lithium LiFePO4 12.8V 8Ah 200 CCA 18RC Battery
- Mfr # MAX4175461
- Zoro # G223573326
product price:
$
147.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
3.37 in
Voltage - Batteries
12.8 V
Length
6 in
Height
5.93 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MAX4175461
- Zoro #
- G223573326
- UPC #
- 810185372119
- Country of Origin
- Viet Nam
- Color
- Black
- Item
- Battery
- Voltage - Batteries
- 12.8 V
Dimensions
- Width
- 3.37 in
- Length
- 6 in
- Height
- 5.93 in
Description
The smart lithium upgrade for everyday vehicles is here. The Mighty Max MM-AUX14 LI is a purpose-built auxiliary battery engineered to keep your vehicle’s essential systems running smoothly. With 12.8V, 8Ah, 200 Cold Cranking Amps, and a 18-minute reserve capacity, it provides dependable support for onboard electronics, helping maintain stable performance when your engine shuts off at a stop. Unlike traditional lead-acid auxiliary batteries, advanced LiFePO4 lithium technology offers lighter weight, efficient energy delivery, and consistent voltage output. A built-in Battery Management System continuously monitors battery conditions to help protect against overcharge, over-discharge, short circuits, and temperature fluctuations. Built to complement your vehicle’s primary battery, this auxiliary unit helps keep key systems running and is not designed to replace your main starting battery. Just reliable auxiliary power to keep up with today’s vehicles. No maintenance. No acid. No guesswork. This is power with purpose, and it's ready when you are. Are you powered to the max?
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
NY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.