Shop MIGHTY MAX BATTERY
See all product information
Create Account
MM-G26R BCI Group 26R 12V 45AH, 80RC, 540 CCA, Rechargeable SLA AGM Battery
- Mfr # MAX4166059
- Zoro # G723573376
product price:
$
215.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
7.56 in
Depth
8.38 in
Width
6.88 in
Voltage - Batteries
12 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MAX4166059
- Zoro #
- G723573376
- UPC #
- 654599640149
- Country of Origin
- Viet Nam
- Color
- Black
- Item
- Battery
- Voltage - Batteries
- 12 V
Dimensions
- Height
- 7.56 in
- Depth
- 8.38 in
- Width
- 6.88 in
Description
When your engine demands power, the Mighty Max MM-G26R delivers. This Group Size 26R AGM battery is engineered for real-world performance in real-world conditions. With 540 Cold Cranking Amps and a 80-minute Reserve Capacity, it delivers fast starts in freezing mornings, steady performance in scorching heat, and the kind of reliability that doesn’t flinch when the weather turns or the road gets rough. The sealed AGM design keeps it maintenance-free and spill-proof. It’s built to resist vibration and recover from deep discharges without skipping a beat. The MM-G26R is all about durability, consistency, and zero-nonsense power. Whether you're replacing a dead battery or upgrading to something that won't quit, the MM-G26R is ready to go to work. No mess. No maintenance. No downtime This is power with purpose, and it's ready when you are. Are you powered to the max?
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.