Shop UPG
Create Account
4.5 Ah 6 V Lead Acid Automotive Battery
- Mfr # 86456
- Zoro # G305311662
product price:
$
14.35
/ea
Sold in multiples of 2 for
$28.70
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 86456
- Zoro #
- G305311662
- UPC #
- 806593864568
- Country of Origin
- China
Description
Highlights: Model no. UB645 6 Volt 4.5 Amp 4" H x 1.8" W x 2.8" D Terminal type: F1 AGM style (absorbent glass mat) Non-spillable sealed lead acid battery Withstand high current output and deep cycling Resistant to vibration, shock chemicals and heat Lower self-discharge Leak resistant UL recognized Replacement battery for emergency lighting application catalog ID: 40546881, 40094165 and 40546866 Will also work in deer feeders.
- • Outstanding performance, maintenance-free
- • Excellent resistance to vibration, shock and heat
- • Reliable power for critical and everyday applications
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.