This item is Discontinued.

Mighty Max Battery Polycrystalline Solar Panel, 100 W, 12V, MC4 MAX4021089

Polycrystalline Solar Panel, 100 W, 12V, MC4 (Discontinued)

  • Mfr # MAX4021089
  • Zoro # G110317507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MAX4021089
Zoro #
G110317507
UPC #
747104159257
Country of Origin
Viet Nam

Details

Item
Solar Panel
Maximum Power Point
100 W
Cell Type
Polycrystalline
Voltage @ Maximum Power Point
12V
Connector
MC4

Description

Mighty Max Solar is excited to bring you this 100 Watt 12V Polycrystalline Solar panel. Mighty Max solar panels offer you a totally new definition to the word compact. Their sleek design, compact body, pre-drilled holes and a set of MC4 connectors coming directly off the panel makes this panel a breeze for portability of an off-grid system on the road or your family's favorite camp site!Here at Mighty Max Solar we never want to see a journey end, so don't let it! Bring these panels home with you as well and set up an on-grid or off-grid solar solution for your home or garage! Mighty Max Solar delivers exactly what is advertised! You'll receive 100 Watts of solar energy in this panel, not less, like other leading manufacturers. We stand by our product and its performance. When you buy Mighty Max Solar, you're buying with confidence to keep your electrical needs running. Mighty Max Solar panels have several uses including marine, camping, RV solar energy and many other on and off-grid applications. Our panels have the strength and capability of withstanding heavy snow, rain, and strong wind loads. So bring it on Mother Nature, and bring on the sun!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.