Zoro Homepage

RBC5 APC Replacement Batteries 12V 7AH x 2

  • Mfr # MAX3498167

  • Zoro # G110193927


product price: $42.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAX3498167
Zoro #
G110193927
UPC #
730052284577
Country of Origin
Viet Nam

Description

Delivering power when you need it, Mighty Max RBC5 24V 7AH UPS Power Back Up Supply - Complete Battery Kit includes one series wire harness NOT CONNECTED. The Mighty Max RBC5 uses a state of the art, heavy-duty sealed lead acid batteries. The Mighty Max RBC5 Replacement Battery Pack is designed to replace the APC RBC5 UPS Systems and is designed for uninterrupted power during power outages and other disruptions to the main power supply.Please Connect Your Wire Harness Using The Wiring Harness Diagram.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.