YTX14-BS Replaces Kawasaki ZRX1200R Motorcycle 01-05 With 12V 2A Charger

  • Mfr # MAX3835519
  • Zoro # G310214859
product price: 
$
68.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MAX3835519
Zoro #
G310214859
UPC #
730052711042
Country of Origin
Viet Nam

Description

This YTX14-BS is a sealed lead-acid SLA absorbed glass mat AGM rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free, and ready to install. Premium quality absorbed glass mat technology AGM is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews