YTX16-BSGEL Battery Replaces X16-BS-1, 12V16-B With 12V 4Amp Charger

  • Mfr # MAX3874849
  • Zoro # G310223431
product price: 
$
81.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MAX3874849
Zoro #
G310223431
UPC #
759478356910
Country of Origin
Viet Nam

Description

The YTX16-BS GEL is a 12V 14AH GEL Maintenance Free battery. Requires no addition of water during the life of the battery. The Mighty Max YTX16-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX16-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews