Shop MIGHTY MAX BATTERY
Create Account
YTX24HL-BS Battery Replaces ArcticCat 700 Diesel 07-15 With 12V 4A Chrgr
Mfr # MAX3903246
Zoro # G210235978
product price:Â
$
93.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MAX3903246
- Zoro #
- G210235978
- UPC #
- 635665799244
- Country of Origin
- Viet Nam
Description
This YTX24HL-BS is a sealed lead-acid SLA absorbed glass mat AGM rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free, and ready to install. Premium quality absorbed glass mat technology AGM is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material