UltraPower Pro 6 Volt 370 AH with EUTR t
- Mfr # UPL16
- Zoro # G923940206
product price:Â
$
576.99
/ea
Key Features
Battery Design
Flooded Cell
Width
6.85 in
Height
16.41 in
Standard Battery Series
Ultrapower Pro
Depth
12.31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UPL16
- Zoro #
- G923940206
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 6.85 in
- Height
- 16.41 in
- Depth
- 12.31 in
Details
- Item
- Rechargeable Battery
- Battery Design
- Flooded Cell
- Standard Battery Series
- Ultrapower Pro
- For Use With
- Aerial Lifts, Floor Scrubbers, Golf Carts, Pallet Jacks, Solar Battery Banks
- Product Type
- Battery
- Capacity - Batteries
- 370 Ah
- Terminal Type - Batteries
- Embedded Low Profile Terminal
- Battery Cycle Type
- Deep Cycle
- Housing Material
- Plastic
- Shelf Life
- 1 yr
- Terminal Connection - Batteries
- ELPT
- Voltage - Batteries
- 6V DC
- Operating Temperature - Minimum
- -4 Degrees F
- Battery Chemistry
- Lead Acid
- Compatible Product Type
- Aerial Lifts, Floor Scrubbers, Golf Carts, Pallet Jacks, Solar Battery Banks
Description
Rechargeable Battery, Voltage - Batteries 6V DC, Capacity - Batteries 370 Ah, Height 16.41 in, Width 6.85 in, Depth 12.31 in, Terminal Type - Batteries Embedded Low Profile Terminal, Battery Cycle Type Deep Cycle, Battery Chemistry Lead Acid, For Use With Aerial Lifts, Floor Scrubbers, Golf Carts, Pallet Jacks, Solar Battery Banks
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.