2V 1500Ah I8, Battery
- Mfr # 40898
- Zoro # G523924323
product price:Â
$
658.99
/ea
Free Shipping & Returns
Key Features
Overall Height
16.1 in
Operating Temperature - Minimum
5 Degrees F
Depth
11.7 in
Battery Design
AGM
Shelf Life
1 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40898
- Zoro #
- G523924323
- UPC #
- 806593408984
- Country of Origin
- Viet Nam
- Item
- Rechargeable Battery
- Operating Temperature - Minimum
- 5 Degrees F
- Battery Design
- AGM
- Shelf Life
- 1 yr
- Terminal Type - Batteries
- Threaded Receptacle
- For Use With
- Aircraft Signals, Communication Power Supply, Electric Power Stations, Gate Operator Equipment, Industrial - Telecomm, Marine/Ship Communication Banks, Railway Signals, Substations, UPS Systems
- Product Type
- Battery
- Voltage - Batteries
- 2V DC
- Terminal Connection - Batteries
- I8
- Capacity - Batteries
- 1,500 Ah
- Housing Material
- ABS
- Battery Chemistry
- Sealed Lead Acid
- Compatible Product Type
- Aircraft Signals, Communication Power Supply, Electric Power Stations, Gate Operator Equipment, Industrial - Telecomm, Marine/Ship Communication Banks, Railway Signals, Substations, UPS Systems
Dimensions
- Overall Height
- 16.1 in
- Depth
- 11.7 in
- Width
- 7 in
- Height
- 16.1 in
Description
Rechargeable Battery, Voltage - Batteries 2V DC, Capacity - Batteries 1,500 Ah, Height 16.1 in, Width 7 in, Depth 11.7 in, Terminal Type - Batteries Threaded Receptacle, Battery Chemistry Sealed Lead Acid, For Use With Aircraft Signals, Communication Power Supply, Electric Power Stations, Gate Operator Equipment, Industrial - Telecomm, Marine/Ship Communication Banks, Railway Signals, Substations, UPS Systems
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.