YTX6.5L-BS - 12 Volt 6.5 AH, 70 CCA, Rechargeable Maintenance Free SLA AGM Motorcycle Battery
- Mfr # MAX4148359
- Zoro # G823573313
product price:Â
$
45.39
/ea
Key Features
Voltage - Batteries
12V
Depth
5.42 in
Height
3.98 in
Width
2.6 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MAX4148359
- Zoro #
- G823573313
- UPC #
- 654599540470
- Country of Origin
- Viet Nam
- Voltage - Batteries
- 12V
- Item
- Battery
- Color
- Black
Dimensions
- Depth
- 5.42 in
- Height
- 3.98 in
- Width
- 2.6 in
Description
This YTX6.5L-BS is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free, and ready to install. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.