6V 4.5Ah WL Sealed Lead Acid AGM Battery by UPG
- Mfr # UB645WL
- Zoro # G908378406
Key Features
Specifications
Details
- MFR #
- UB645WL
- Zoro #
- G908378406
- UPC #
- 806593405655
- Country of Origin
- China
- Voltage
- 6V
- Item
- Sealed Lead-Acid Battery
- Capacity
- 4.5 Ah
- Color
- Black
- Battery Type
- Sealed Lead Acid
- Chemistry
- AGM
- Standards
- UL
- Polarity
- Left
- Watts
- 27 W
- Voltage - Batteries
- 6V
- Terminal Type - Batteries
- Wire Leads
- Rechargeable
- Yes
Dimensions
- Height
- 3.98 in
- Width
- 1.85 in
- Length
- 2.76 in
Description
The Universal Battery UB4.5-6 is a compact and efficient sealed lead-acid (SLA) battery designed for reliable performance in various applications. With a capacity of 4.5Ah and a 6-volt configuration, this battery is perfect for use in space-constrained environments while still delivering dependable power. Its maintenance-free design and spill-proof construction ensure safe operation, making it an ideal choice for both indoor and outdoor use.This versatile battery is suitable for applications such as emergency lighting, alarm systems, medical devices, and various mobility devices. The Universal Battery UB4.5-6 provides consistent energy output and exceptional durability, ensuring that your critical systems remain operational when you need them most.
- Outstanding performance, withstanding high current output and deep cycling
- Constructed with Absorbent Glass Mat (AGM) technology
- Valve-regulated design provides excellent resistance to vibration, shock and heat
- Maintenance-free
- Engineered for float, cyclic and every day applications
- UL recognized
- Reliable power for critical applications
- Can be mounted in the upside down position
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.