Shop MIGHTY MAX BATTERY
Create Account
YTX9-BS Battery Replaces Kawasaki 900 Z900 ABS 17-19 With 12V 2A Charger
- Mfr # MAX3901120
- Zoro # G010236878
product price:Â
$
56.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MAX3901120
- Zoro #
- G010236878
- UPC #
- 635665777730
- Country of Origin
- Viet Nam
Description
This YTX9-BS is a sealed lead-acid SLA absorbed glass mat AGM rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free, and ready to install. Premium quality absorbed glass mat technology AGM is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material