YTZ10S 12V 8.6AH Battery for Motorcycle KTM Enduro R 09-13 690
- Mfr # YTZ10S72
- Zoro # G900518558
product price:Â
$
29.99
/ea
Key Features
Chemistry
SLA, AGM
Width
5.90 in
Depth
3.42 in
Height
3.74 in
Weight
5.65 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YTZ10S72
- Zoro #
- G900518558
- UPC #
- 785123686125
- Country of Origin
- Viet Nam
- Chemistry
- SLA, AGM
- Weight
- 5.65 lb
- Amperage
- 8.6 AH
- Voltage
- 12 V
- Terminal
- Nut and Bolt
- Item
- Sealed Lead Acid Battery
Dimensions
- Width
- 5.90 in
- Depth
- 3.42 in
- Height
- 3.74 in
Description
YTZ10S is a 12-Volt 8.6 Ah 190 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTZ10S is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.