Shop MIGHTY MAX BATTERY

YTZ10S Battery Replaces Honda VT600 VLX Shadow 04-08 With 12V 2A Charger

  • Mfr # MAX3867056
  • Zoro # G810220626

product price: 
$
43.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MAX3867056
Zoro #
G810220626
UPC #
759478278243
Country of Origin
Viet Nam

Description

This YTZ10S is a sealed lead-acid SLA absorbed glass mat AGM rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free, and ready to install. Premium quality absorbed glass mat technology AGM is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews