YTZ7S GEL Replaces Honda 125 SH125 2013 With 12V 1Amp Charger

  • Mfr # MAX3842621
  • Zoro # G210212535
product price: 
$
56.25
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MAX3842621
Zoro #
G210212535
UPC #
730052782462
Country of Origin
Viet Nam

Description

The YTZ7S GEL is a 12V 6AH GEL Maintenance Free battery. Requires no addition of water during the life of the battery. The Mighty Max YTZ7S GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTZ7S GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews