Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Audible Alarm for the MM371/372/571/572 (Discontinued)

  • Mfr # RP1009
  • Zoro # G116451861
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP1009
Zoro #
G116451861
UPC #
093863147531
Country of Origin
China

Dimensions

Width
1.85 in
Depth
2.75 in

Details

Item
Audible Alarm for the MM371/372/571/572
For Use With
MM371W, MM372W, MM571W, and MM572W gate operators
Housing Material
ABS, Wire
Color
White, Red, Black

Description

Audible Alarm for the MM371/372/571/572

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.