
Automatic Dual Gate Opener Kit
Mfr # MM572W-EST
Zoro # G115666037
product price: $1,628.99
/ea
Free Shipping & Returns
Key Features
Safety Features
Smart Device Ready download app, Compatiable: FM123 Solar Panel
For Use With
Gates up to 18 ft / 850 lbs, chain, orn, tube, panel, vinyl, wood
Depth
17.5 in
Width
15.5 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MM572W-EST
Zoro #
G115666037
UPC #
090835147902
Country of Origin
China
Dimensions
Depth
17.5 in
Width
15.5 in
Length
45 in
Details
Item
Automatic Dual Gate Opener Kit
Safety Features
Smart Device Ready download app, Compatiable: FM123 Solar Panel
For Use With
Gates up to 18 ft / 850 lbs, chain, orn, tube, panel, vinyl, wood
Color
Black
Description
Automatic Dual Gate Opener Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.