Zoro Homepage

Low Voltage Wire, 16 Ga, 250 ft

  • Mfr # RB509-250

  • Zoro # G516576621


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Rated
Direct Burial inside Conduit or PVC Pipe
For Use With
AC transformers; Solar panels; Intercom/keypads; Most other automatic gate opener accessories
Conductor Design
Dual
Wire Color
Black
Stranded
Multi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB509-250
Zoro #
G516576621
UPC #
090835001150
Country of Origin
China

Dimensions

Thickness
16 gauge
Length
250 ft

Details

Item
Low Voltage Wire,16 Ga,250 ft
Rated
Direct Burial inside Conduit or PVC Pipe
For Use With
AC transformers; Solar panels; Intercom/keypads; Most other automatic gate opener accessories
Conductor Design
Dual
Wire Color
Black
Stranded
Multi
Application
Low Voltage Wire
Finish
UV Treated; PVC Coated
Material
Polyvinyl Chloride

Description

Low Voltage Wire,16 Ga,250 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.