This item is Discontinued.

Mighty Seven Air Needle Scaler SN-1288

Air Needle Scaler (Discontinued)

  • Mfr # SN-1288
  • Zoro # G0572514
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN-1288
Zoro #
G0572514
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Stroke Length
32 mm
Overall Length
11 3/8 in
Min. Hose Size
3/8 in

Details

Includes
(12) Needles
Item
Air Needle Scaler
Blows per Minute
5,500 bpm
Air Inlet
1/4 in
Duty Rating
Medium Duty
Number of Needles
12
Sound Level
86 dB
Application
Automotive, Industry, Agriculture
Vibration Level
7.6 m/sq sec
Air Pressure
90 psi
Tool Weight
2.8 lb
Air Consumption
3 cfm

Description

Air Needle Scaler, Stroke Length 32 mm, Min. Hose Size 3/8 in, Overall Length 11 3/8 in, Includes (12) Needles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.