This item is Discontinued.

Mikasa Mikasa 6749691 9 oz Clear Stemless Champagne Flutes Glass; Crystal 6749691

Mikasa 6749691 9 oz Clear Stemless Champagne Flutes Glass; Crystal (Discontinued)

  • Mfr # 6749691
  • Zoro # G303959910
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6749691
Zoro #
G303959910
UPC #
885991189183
Country of Origin
Czechia

Description

No kitchen is complete without the right set of Kitchenware products. Kitchenware is also required to store dry food, or even left overs. Now maintain your kitchen in an organized manner with the array of kitchenware.

Features
  • Hand wash recommended
  • Mikasa Julie Collection features high quality European-made crystal that coordinates beautifully with all dinnerware and flatware
  • Dishwasher safe
Specifications
  • Capacity: 9 oz
  • Color: Clear
  • Material: Crystal
  • Country of Origin: Czech Republic
  • Weight: 1.94 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.