Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS1620G
Zoro #
G6759042
UPC #
-
Country of Origin
Unknown
Dimensions
Seat Height Range
17 in to 24 in
Seat Width
18 in
Seat Depth
17 1/4 in
Details
Color
Gray
Caster Type
Self-Breaking ESD
Weight Capacity
300 lb
Material
Fabric
Frame Material
Cast Aluminum
Finish
polished
Backrest
Tilt
Seat Material
Vinyl
Assembled
No
Item
ESD Stool
Number of Casters
5
Base
5-Star Polished Aluminum
Standards
ANSI/BIFMA
Description
ESD Stool, Weight Capacity 300 lb, Material Fabric, Seat Height Range 17 in to 24 in, Color Gray, Seat Width 18 in, Seat Depth 17 1/4 in, Base 5-Star Polished Aluminum, No, Standards ANSI/BIFMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.