This item is Discontinued.

Milagon ESD Stool, Height 24 to 34" Grey WS1611GWS05S

ESD Stool, Height 24 to 34" Grey (Discontinued)

  • Mfr # WS1611GWS05S
  • Zoro # G6441066
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS1611GWS05S
Zoro #
G6441066
UPC #
-
Country of Origin
Unknown

Dimensions

Seat Height Range
24 in to 34 in
Seat Depth
17 1/4 in
Seat Width
18 in

Details

Color
Gray
Caster Type
Glides
Weight Capacity
300 lb
Material
Fabric
Frame Material
Cast Aluminum
Finish
polished
Backrest
Tilt
Seat Material
Vinyl
Assembled
No
Number of Casters
5-Glides
Item
ESD Stool
Standards
ANSI/BIFMA
Base
5-Star Polished Aluminum

Description

ESD Stool, Weight Capacity 300 lb, Material Fabric, Seat Height Range 24 in to 34 in, Color Gray, Seat Width 18 in, Seat Depth 17 1/4 in, Base 5-Star Polished Aluminum, No, Standards ANSI/BIFMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.