Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Milagon ESD Swivel Castr, Nyln, 2-7/16 in., 110 lb. A205311

ESD Swivel Castr, Nyln, 2-7/16 in., 110 lb. (Discontinued)

  • Mfr # A205311
  • Zoro # G7153684
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A205311
Zoro #
G7153684
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 3/4 in
Wheel Dia.
2 7/16 in
Wheel Width
1 1/4 in
Stem Length
1 in
Stem Dia.
1/8 in

Details

Item
ESD Stem Caster
Caster Brake Included
No
Caster Load Rating Range
Light-Duty
Caster Sub-Type
Swivel
Caster Wheel/Tread Material
Nylon
Load Rating
110 lb
Number of Wheels
1
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Nylon
Application
All Milagon Chairs
Caster Stem Type
Friction Ring
Caster Product Group
Swivel Caster
Wheel Color
Black
Caster Temp. Range Available
No
Caster Swivel Lock Type
No Lock Included
Frame Finish
Chrome
Caster Mounting Type
Stem
Swivel Lock Type
No Lock Included

Description

ESD Stem Caster, Swivel Caster, 110 lb Load Rating, 0 to 299 lb, 2 7/16 in Wheel Dia., 1 1/4 in Wheel Width, Nylon Wheel/Tread Material, Friction Ring, Chrome Frame Finish, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.