This item is Discontinued.

Milagon Polyurethane, 22" to 29" Height, No Arm, Blue WSP9220BU000

Polyurethane, 22" to 29" Height, No Arm, Blue (Discontinued)

  • Mfr # WSP9220BU000
  • Zoro # G6241155
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSP9220BU000
Zoro #
G6241155
UPC #
-
Country of Origin
Unknown

Dimensions

Seat Height Range
22" to 29"
Seat Width
18 1/2 in
Seat Depth
17 in
Back Height
16 3/4 in
Seat Height Max.
29 in
Seat Height Min.
22 in
Overall Height
38 1/2 in
Cushion Thickness
1 in
Back Width
16 in
Overall Depth
17 in
Overall Width
18 1/2 in
Seat Height
17 to 24 in

Details

Arm Style
No Arm
Seat Material
Polyurethane
Seat Color
Blue
Back Material
Polyurethane
Back Color
Blue
Caster Type
Hard Floor
Base Color
Natural
Base Material
Aluminum
Color
Blue
Item
Task Chair
Seat Tilt Backward
-3 Degrees
Assembled/Unassembled
Unassembled
Seat Tilt Forward
5 Degrees
Cushion
1" Padded
Base
Aluminum
Back Tilt Forward
7 Degrees
Standards
ANSI/BIFMA
Number of Glides
0
Number of Casters
5
Weight Capacity
300 lb
Back Tilt Backward
-9 Degrees

Description

Task Chair, Overall Width 18 1/2 in, Overall Depth 17 in, Seat Color Blue, Back Color Blue, Seat Depth 17 in, Seat Width 18 1/2 in, Seat Material Polyurethane, Back Material Polyurethane, Weight Capacity 300 lb, Standards ANSI/BIFMA, Back Height 16 3/4 in, Back Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.