This item is Discontinued.

Milagon Polyurethane, 24" to 34" Height, Fixed, Red WSP9211RD100

Polyurethane, 24" to 34" Height, Fixed, Red (Discontinued)

  • Mfr # WSP9211RD100
  • Zoro # G6241225
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSP9211RD100
Zoro #
G6241225
UPC #
-
Country of Origin
Unknown

Dimensions

Seat Height Range
24" to 34"
Seat Width
18 1/2 in
Seat Depth
17 in
Back Height
15 in
Seat Height Max.
34 in
Overall Height
39 in
Overall Width
18 1/2 in
Cushion Thickness
1 in
Back Width
16 in
Overall Depth
17 in
Seat Height Min.
24 in
Seat Height
24 to 34 in

Details

Arm Style
Fixed
Seat Material
Polyurethane
Seat Color
Red
Back Material
Polyurethane
Back Color
Red
Caster Type
Mushroom Glides
Base Color
Natural
Base Material
Aluminum
Color
Red
Item
Task Chair
Seat Tilt Backward
-3 Degrees
Assembled/Unassembled
Unassembled
Back Tilt Forward
7 Degrees
Standards
ANSI/BIFMA
Back Tilt Backward
-9 Degrees
Weight Capacity
300 lb
Number of Glides
5
Seat Tilt Forward
5 Degrees
Base
Aluminum
Cushion
1" Padded
Number of Casters
0

Description

Task Chair, Overall Width 18 1/2 in, Overall Depth 17 in, Seat Color Red, Back Color Red, Seat Depth 17 in, Seat Width 18 1/2 in, Seat Material Polyurethane, Back Material Polyurethane, Weight Capacity 300 lb, Standards ANSI/BIFMA, Back Height 15 in, Back Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.