This item is Discontinued.

Milagon Task Chair, 15-1/2" to 20-1/2", Gray WS4211GMP

Task Chair, 15-1/2" to 20-1/2", Gray (Discontinued)

  • Mfr # WS4211GMP
  • Zoro # G2439011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS4211GMP
Zoro #
G2439011
UPC #
705800274933
Country of Origin
Germany

Dimensions

Seat Height Range
15-1/2" to 20-1/2"
Seat Width
12"
Seat Depth
14 1/2 in
Overall Height
26" to 34"
Seat-Depth
14-1/2"

Details

Office Chair Style
Task Chair
Seat Color
Gray
Back Color
Gray
Color
Gray
Item
Task Chair
Material
Steel, Flexible Polyurethane
Seat Tilt Backward
-2 Degrees
Back Tilt Backward
-2 Degrees
Cushion
Flexible Polyurethane
Seat Tilt Forward
-15 Degrees
Frame Material
Polished Aluminum
Weight Capacity
300 lb
Standards
Cal 117, Cal 133
Assembled
Partially Assembled
Number of Casters
5
Back Tilt Forward
-15 Degrees
Base
Polished Aluminum
Foot Support
N
For Workbench Ht.
26 in to 34 in
Number of Glides
0
Assembled/Unassembled
Assembled
Adjustable
Tilt
Style
Task Chair

Description

Task Chair, Weight Capacity 300 lb, Material Steel, Seat Height Range 15-1/2 in to 20-1/2 in, Color Gray, Cushion Flexible Polyurethane, Seat Width 12 in, Seat Depth 14 1/2 in, Seat Tilt Backward -2 Degrees , Seat Tilt Forward -15 Degrees , Base Polished Aluminum, Back Tilt Backward -2 Degrees , Back Tilt Forward -15 Degrees , For Workbench Ht. 26 in to 34 in, Number of Casters 5, Number of Glides 0, Foot Support N, Partially Assembled, Standards Cal 117, Cal 133

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.