Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Milagon Vinyl Task Chair, 20" to 25", Gray WS3520KLGMP

Vinyl Task Chair, 20" to 25", Gray (Discontinued)

  • Mfr # WS3520KLGMP
  • Zoro # G2438996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS3520KLGMP
Zoro #
G2438996
UPC #
705800274902
Country of Origin
Germany

Dimensions

Seat Height Range
20" to 25"
Seat Width
15"
Seat Depth
18 in
Back Height
6"
Back Width
15 3/4 in
Seat-Depth
18"
Seat Height - Minimum
20 in
For Workbench Height
20 to 25 in
Seat Height - Maximum
25 in

Details

Office Chair Style
Task Chair
Seat Material
Vinyl
Seat Color
Gray
Back Material
Steel
Back Color
Gray
Backrest
Tilt
Caster Type
Self-Braking
Base Material
Aluminum
Color
Gray
Item
Task Chair
Material
Steel
Base
Polished Aluminum
Seat Tilt Backward
-2 Degrees
Frame Material
Polished Aluminum
Number of Glides
0
Number of Casters
5
Foot Support
N
Weight Capacity
300 lb
For Workbench Ht.
20 in to 25 in
Seat Tilt Forward
-12 Degrees
Back Tilt Forward
-12 Degrees
Assembled
Partially Assembled
Back Tilt Backward
-2 Degrees
Standards
Cal 117
Cushion
Padded Vinyl
Assembled/Unassembled
Assembled
Adjustable
Tilt
Assembly
Partially Assembled
Product Type
Task Chair
Style
Task Chair
Includes Arms
Armless

Description

Task Chair, Weight Capacity 300 lb, Material Steel, Seat Height Range 20 in to 25 in, Color Gray, Cushion Padded Vinyl, Seat Width 15 in, Seat Depth 18 in, Seat Tilt Backward -2 Degrees , Seat Tilt Forward -12 Degrees , Back Height 6 in, Back Width 15 3/4 in, Base Polished Aluminum, Back Tilt Backward -2 Degrees , Back Tilt Forward -12 Degrees , For Workbench Ht. 20 in to 25 in, Number of Casters 5, Number of Glides 0, Foot Support No, Partially Assembled, Standards CAL 117

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.