Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milbar 5 in Wire Stripper 10 to 20 AWG 100E

5 in Wire Stripper 10 to 20 AWG (Discontinued)

  • Mfr # 100E
  • Zoro # G0095728
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100E
Zoro #
G0095728
UPC #
720000000328
Country of Origin
United States

Dimensions

Overall Length
5 in
Maximum Wire/Cable Diameter
10 ga
Minimum Wire/Cable Diameter
20 ga
Overall Length Range
Less than 6 in

Details

Capacity
10 to 20 AWG
Features
Track Adjustment for Setting Strip Size
Application
Stripping
Number of Pieces
1
Handle Material
Hardened Steel
Insulated / Uninsulated
Uninsulated
Handle Type
Cushion Grip
Item
Wire Stripper
Adjustable
Yes
Functions
Strip/Cut
Tether Capable
Tether Capable
Standards
ASME B107.500-2010
Cable Type
Solid and Stranded
Insulated
No
Tether Style
Standard Tool (Accessory Needed for Tethering)
Blade Style
V-Notch
Adjustment Mechanism
None
Cutting Capacities
20 to 10 AWG
Minimum Stripping Capacity - Stranded Wire
20 AWG
Body Material
Steel
Maximum Stripping Capacity - Stranded Wire
10 AWG
Minimum Stripping Capacity - Solid Wire
20 AWG
Maximum Stripping Capacity - Solid Wire
10 AWG
Stripping Capacity - Solid Wire
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG
Stripping Capacity- Stranded Wire
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG
Grip Style
Standard Cushion
Tether Ready
No
Stripping Capacity Range - Solid Wire
20 AWG to 10 AWG
Stripping Capacity Range - Stranded Wire
20 AWG to 10 AWG

Description

Wire Stripper, Stripping Capacity - Solid Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, Stripping Capacity- Stranded Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, Type Electrical Wire Strippers, For Wire/Cable Type Solid Wire, Stranded Wire, Cutting Capacities 20 to 10 AWG, Insulated No, Adjustment Mechanism None, Application Stripping, Blade Material Steel, Blade Style V-Notch, Body Material Steel, Features Holes in Jaw for Looping Wire, Grip Style Standard Cushion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.