This item is Discontinued.

Milbar Safety Wire Twister, 11In 41W

Safety Wire Twister, 11In (Discontinued)

  • Mfr # 41W
  • Zoro # G0337429
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41W
Zoro #
G0337429
UPC #
720383758427
Country of Origin
United States

Dimensions

Overall Length
11 in
Wire Size
0.020 in to 0.060 in
Nominal Length
9 in
For Minimum Wire Diameter
0.2 in
Maximum Wire Cutting Diameter
0.6 in

Details

Item
Safety Wire Twister Plier
Material
Steel
Features
Automatic Spring Return
Rotation
CW or CCW
Return Type
Automatic
Tether Capable
Tether Capable
Standards
ASME B107.500-2010
Finish
Black Oxide
Plier Product Group
Pliers
Jaw Type
Serrated
Handle Material
Steel
Application
Automotive, Aviation
Number of Pieces
1
Tether Style
Standard Tool (Accessory Needed for Tethering)
Series
SafetyTwist
Tether Ready
No
Plier Type
Wire-Twisting Pliers
Jaw Texture
Serrated
Knob Return
Automatic
Plier Material
Steel
Type
Reversible

Description

Safety Wire Twister Plier, Plier Type Wire-Twisting Pliers, Overall Length 11 in, Rotation CW or CCW, Tether Ready No, Knob Return Automatic, For Maximum Wire Diameter 0.6 in, For Minimum Wire Diameter 0.2 in, Application Automotive, Aviation, Features Automatic Spring Return, Finish Black Oxide, Jaw Texture Serrated, Plier Material Steel, Series SafetyTwist, Standards ASME B107.500-2010

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.