1 gal Gear Oil Jug 460 ISO Viscosity, 140W SAE, Amber

  • Mfr # MSF1424005

  • Zoro # G5100579


product price:  $111.99
/ea
Sold in multiples of 4 for $447.96
Free Shipping & Returns

Key Features

SAE Grade
140W
ISO Viscosity Grade
460
Base Oil
Synthetic
Series
Nimbus PG PAG
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSF1424005
Zoro #
G5100579
UPC #
816692021281
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Gear Oil
SAE Grade
140W
ISO Viscosity Grade
460
Base Oil
Synthetic
Series
Nimbus PG PAG
Color
Amber
Flash Point
455 Degrees F
Application
,Bearings,Blowers,Heavy Duty Chains,Slideways and Guide Post
Container Style
Jug
Min. Operating Temp.
6 Degrees F
Max. Operating Temp.
200 Degrees F
Timken OK Load
Not Specified
Four-Ball Wear
Not Specified
Lubricant NSF Rating
Not Rated
Pour Point
-23 Degrees F
Viscosity Index
244
Lubricant Additives
No Additives
AGMA Standard
7
Container Type
Jug
Item - Gear Oil
Gear Oil
Extreme Pressure Use
No
NSF Rating
Not Rated
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
6 Degrees F
SAE Viscosity Grade
140W

Description

Gear Oil, ISO Viscosity Grade 460, SAE Grade 140W, Base Oil Synthetic, Container Size 25 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 6 Degrees F, Max. Operating Temp. 200 Degrees F, Viscosity Index 212, Flash Point 455 Degrees F, Pour Point -23 Degrees F, Container Type Bottle, Color Amber, Timken OK Load Not Specified, Application Enclosed Gearboxes, Heavy Duty Chains, Bearings, Blowers, Slideways and Guide Post, Four-Ball Wear Not Specified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.