16 oz Bottle, Hydraulic Oil, 46 ISO Viscosity, 20W SAE

  • Mfr # MSF1201407

  • Zoro # G5103327


product price: $20.49
/ea

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Type
Bottle
Container Style
Bottle
NSF Rating
H1
Base Oil
Synthetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1201407
Zoro #
G5103327
UPC #
816692020482
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item - Hydraulic Oils
Hydraulic Oil
Item
Hydraulic Oil
Container Type
Bottle
Container Style
Bottle
ISO Viscosity Grade
46
NSF Rating
H1
Base Oil
Synthetic
SAE Grade
20W
Lubricant Additives
No Additives
Min. Operating Temp.
0 Degrees F
Flash Point
451 Degrees F
Pour Point
-40 Degrees F
Max. Operating Temp.
180 Degrees F
Application
Food Grade Products, Hydraulic Systems
Standards
NSF 152884, H-1
Series
FG HYDRO FR
Lubricant NSF Rating
H1 Food Grade
Color
Clear
Sub-Category
Hydraulic
Base
Synthetic
SAE Viscosity Grade
20W
Maximum Operating Temperature
180 Degrees F
Product Type
Turbine Oil
Minimum Operating Temperature
0 Degrees F

Description

Hydraulic Oil, ISO Viscosity Grade 46, SAE Grade 20W, Base Oil Synthetic, Container Size 33 lb., Lubricant NSF Rating H1 Food Grade, Lubricant Additives No Additives, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 180 Degrees F, Flash Point 451 Degrees F, Pour Point -40 Degrees F, Container Type Bottle, Color Clear, Standards NSF 152884, H-1, Application Hydraulic Systems and Food Grade Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.