16 oz Gear Oil Bottle 150 ISO Viscosity, 90W SAE, Yellow

  • Mfr # MSF1405007

  • Zoro # G5101251


product price:  $12.59
/ea
Sold in multiples of 12 for $151.08

Key Features

SAE Grade
90W
ISO Viscosity Grade
150
Base Oil
Synthetic
Series
Mil-Gear S
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1405007
Zoro #
G5101251
UPC #
816692020826
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
Gear Oil
SAE Grade
90W
ISO Viscosity Grade
150
Base Oil
Synthetic
Series
Mil-Gear S
Color
Yellow
Flash Point
515 Degrees F
Application
For Gear, Bearing and Circulating Systems
Container Style
Bottle
Standards
AGMA 9005,DIN 51517-1,US Steel 224
Min. Operating Temp.
0 Degrees F
Timken OK Load
88 lb
Container Type
Bottle
Item - Gear Oil
Gear Oil
Max. Operating Temp.
195 Degrees F
Lubricant Additives
No Additives
Pour Point
-46 Degrees F
AGMA Standard
4
Viscosity Index
118
Four-Ball Wear
Not Specified
Extreme Pressure Use
No
Lubricant NSF Rating
Not Rated
NSF Rating
Not Rated
Minimum Operating Temperature
0 Degrees F
SAE Viscosity Grade
90W
Maximum Operating Temperature
195 Degrees F

Description

Gear Oil, ISO Viscosity Grade 150, SAE Grade 90W, Base Oil Synthetic, Container Size 33 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 195 Degrees F, Viscosity Index 114, Flash Point 268 Degrees F, Pour Point -43 Degrees F, Container Type Bottle, Color Yellow, Timken OK Load Not Specified, Standards U.S. Steel 224, AGMA 9005, DIN 51517 Part 1, 2, 4, Application For Gear, Bearing and Circulating Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.