Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 oz Gear Oil Bottle 46 ISO Viscosity, Yellow

  • Mfr # MSF1302007

  • Zoro # G5103187


product price: $14.81
/ea

Key Features

ISO Viscosity Grade
46
Base Oil
Synthetic
Base
Synthetic
Series
Hisyn Turbo
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1302007
Zoro #
G5103187
UPC #
816692020628
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
Gear Oil
ISO Viscosity Grade
46
Base Oil
Synthetic
Base
Synthetic
Series
Hisyn Turbo
Color
Yellow
Flash Point
448 Degrees F
Application
Turbines
Container Style
Bottle
Standards
OSHA HazCom Standard 29 CFR 1910.1200
Lubricant NSF Rating
Not Rated
Viscosity Index
127
Container Type
Bottle
Lubricant Additives
No Additives
AGMA Standard
1
Item - Gear Oil
Gear Oil
Min. Operating Temp.
-15 Degrees F
Max. Operating Temp.
215 Degrees F
Extreme Pressure Use
No
Pour Point
-45 Degrees F
NSF Rating
Not Rated
Product Type
Turbine Oil
Minimum Operating Temperature
-15 Degrees F
Maximum Operating Temperature
215 Degrees F
SAE Viscosity Grade
20W

Description

Oil, ISO Viscosity Grade 46, SAE Grade Not Specified, Base Oil Synthetic, Container Size 33 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. -15 Degrees F, Max. Operating Temp. 215 Degrees F, Viscosity Index 111, Flash Point 440 Degrees F, Container Type Bottle, Color Yellow, Timken OK Load Not Specified, Application Hydraulic, Turbine and Circulation Systems, Four-Ball Wear Not Specified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.