16 oz Gear Oil Bottle 460 ISO Viscosity, 140W SAE, Yellow

  • Mfr # MSF1414007

  • Zoro # G5100938


product price:  $19.15
/ea

Key Features

SAE Grade
140W
ISO Viscosity Grade
460
Base Oil
Synthetic
Series
Syn-Gear S HD
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSF1414007
Zoro #
G5100938
UPC #
816692021083
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
Gear Oil
SAE Grade
140W
ISO Viscosity Grade
460
Base Oil
Synthetic
Series
Syn-Gear S HD
Color
Yellow
Flash Point
555 Degrees F
Application
Heavy Duty Gear
Container Style
Bottle
Standards
,,AGMA 9005,DIN 51517-1,US Steel 224
Timken OK Load
Not Specified
Container Type
Bottle
Max. Operating Temp.
180 Degrees F
Viscosity Index
128
Lubricant NSF Rating
Not Rated
Pour Point
-15 Degrees F
Min. Operating Temp.
15 Degrees F
Four-Ball Wear
Not Specified
Extreme Pressure Use
No
Item - Gear Oil
Gear Oil
Lubricant Additives
No Additives
AGMA Standard
7
NSF Rating
Not Rated
Minimum Operating Temperature
15 Degrees F
SAE Viscosity Grade
140W
Maximum Operating Temperature
180 Degrees F

Description

Gear Oil, ISO Viscosity Grade 460, SAE Grade 140W, Base Oil Synthetic, Container Size 33 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 15 Degrees F, Max. Operating Temp. 180 Degrees F, Viscosity Index 128, Flash Point 555 Degrees F, Pour Point -15 Degrees F, Container Type Bottle, Color Yellow, Timken OK Load Not Specified, Standards U.S. Steel 224, AGMA 9005, DIN 51517 Part 1, 2, 39, Application Heavy Duty Gear, Four-Ball Wear Not Specified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.