Shop MILES LUBRICANTS

55 gal Gear Oil Drum 1,000 ISO Viscosity, 250W SAE, Yellow

  • Mfr # MSF1416001
  • Zoro # G5101050

product price: 
$
3,959.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

SAE Grade
250W
Container Size
55 gal
ISO Viscosity Grade
1,000
Base Oil
Synthetic
Series
Syn-Gear S HD
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MSF1416001
Zoro #
G5101050
UPC #
816692020963
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Gear Oil
SAE Grade
250W
ISO Viscosity Grade
1,000
Base Oil
Synthetic
Series
Syn-Gear S HD
Color
Yellow
Application
For Heavy load and high-temperature
Container Style
Drum
Standards
2,39,AGMA 9005,DIN 51517-1,US Steel 224
Four-Ball Wear
Not Specified
Max. Operating Temp.
195 Degrees F
Extreme Pressure Use
No
Lubricant NSF Rating
Not Rated
Item - Gear Oil
Gear Oil
AGMA Standard
8a
Min. Operating Temp.
15 Degrees F
Pour Point
0 Degrees F
Lubricant Additives
No Additives
Timken OK Load
Not Specified
Container Type
Drum
NSF Rating
Not Rated
SAE Viscosity Grade
250W
Maximum Operating Temperature
195 Degrees F
Minimum Operating Temperature
15 Degrees F
Wire Color
Yellow

Description

Gear Oil, ISO Viscosity Grade 1000, SAE Grade 250W, Base Oil Synthetic, Container Size 400 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 15 Degrees F, Max. Operating Temp. 195 Degrees F, Pour Point 0 Degrees F, Container Type Drum, Color Yellow, Timken OK Load Not Specified, Standards U.S. Steel 224, AGMA 9005, DIN 51517 Part 1, 2, 39, Application Enclosed Gearboxes, Heavy Duty Chains, Bearings, Blowers, Slideways and Guide Post

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.