16 oz Gear Oil Bottle 68 ISO Viscosity, 75W SAE, Yellow

  • Mfr # MSF1432007

  • Zoro # G5099976


product price: $17.19
/ea

Key Features

SAE Grade
75W
ISO Viscosity Grade
68
Base Oil
Synthetic
Series
FG Mil-Gear S
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1432007
Zoro #
G5099976
UPC #
816692021441
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
Gear Oil
SAE Grade
75W
ISO Viscosity Grade
68
Base Oil
Synthetic
Series
FG Mil-Gear S
Color
Yellow
Application
,Food Processing Areas,Gaskets or Seals of Tank Closures,Gear Drives and Right Angle Gear Drives
Container Style
Bottle
Standards
NSF H-1
Pour Point
0 Degrees F
Min. Operating Temp.
0 Degrees F
Lubricant Additives
No Additives
Lubricant NSF Rating
H1 Food Grade
Extreme Pressure Use
No
AGMA Standard
2
Timken OK Load
Not Specified
Container Type
Bottle
Item - Gear Oil
Gear Oil
Max. Operating Temp.
180 Degrees F
Four-Ball Wear
Not Specified
NSF Rating
H1
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
180 Degrees F
SAE Viscosity Grade
75W

Description

Gear Oil, ISO Viscosity Grade 68, SAE Grade 75W, Base Oil Synthetic, Container Size 33 lb., Lubricant NSF Rating H1 Food Grade, Lubricant Additives No Additives, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 180 Degrees F, Pour Point 0 Degrees F, Container Type Bottle, Color Yellow, Timken OK Load Not Specified, Standards NSF H-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.