Zoro Homepage

35, Pail, Mineral, Red

  • Mfr # M00800303

  • Zoro # G5103850


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Application
For high temperature, heavy duty greasing applications of bearings, rolling elements, antifriction bearings, high temp wheel bearings/disc brakes, electric motor bearings, throw-out bearings, universal joints, fifth wheels
Base Formulation
Mineral
Container Type
Pail
Size
35
Min. Operating Temp.
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M00800303
Zoro #
G5103850
UPC #
855679006286
Country of Origin
United States

Dimensions

Size
35
Container Size
5 gal

Details

Application
For high temperature, heavy duty greasing applications of bearings, rolling elements, antifriction bearings, high temp wheel bearings/disc brakes, electric motor bearings, throw-out bearings, universal joints, fifth wheels
Base Formulation
Mineral
Container Type
Pail
Min. Operating Temp.
0 Degrees F
Maximum Operating Temperature
500 Degrees F
Timken OK Load
80 lb
Flash Point
450 Degrees F
Dropping Point
600 Degrees F
NSF Rating
Not Rated
Thickener Type
Lithium Complex
Color
Red
Lubricant NSF Rating
Not Rated
Max. Operating Temp.
500 Degrees F
Lubricant Additives
No Additives
NLGI Grade
2
Series
G
Item
Multipurpose Grease
Base Oil
Mineral
Type
Multi-Purpose Grease
Product Type
Multipurpose Grease
Thickener
Lithium Complex
NLGI Viscosity Grade
2
Minimum Operating Temperature
0 Degrees F
Additive Included
No Additives
Operating Temperature Range
265-295 Degrees F

Description

Grease, NLGI Grade 2, Container Size 35 lb., Lubricant NSF Rating Not Rated, Thickener Lithium Complex, Lubricant Additives No Additives, Color Red, Max. Operating Temp. 500 Degrees F, Container Type Pail, Dropping Point 600 Degrees F, Four-Ball Wear 80 lb., Timken OK Load 450 Degrees F, Application Extreme High Tempature, Bearing, Valves, O-Ring Seals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.