5 gal Gear Oil Pail 100 ISO Viscosity, 85W SAE, Yellow

  • Mfr # MSF2012003

  • Zoro # G5100037


product price:  $399.99
/ea
Free Shipping & Returns

Key Features

SAE Grade
85W
ISO Viscosity Grade
100
Base Oil
Synthetic
Series
FG Mil-Gear S
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSF2012003
Zoro #
G5100037
UPC #
816692021380
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Gear Oil
SAE Grade
85W
ISO Viscosity Grade
100
Base Oil
Synthetic
Series
FG Mil-Gear S
Color
Yellow
Flash Point
266 Degrees F
Application
,Food Processing Areas,Gaskets or Seals of Tank Closures,Gear Drives and Right Angle Gear Drives
Container Style
Pail
Standards
NSF H-1
Item - Gear Oil
Gear Oil
Four-Ball Wear
Not Specified
Max. Operating Temp.
180 Degrees F
Lubricant NSF Rating
H1 Food Grade
AGMA Standard
3
Extreme Pressure Use
No
Lubricant Additives
No Additives
Min. Operating Temp.
15 Degrees F
Pour Point
-44 Degrees F
Container Type
Pail
Timken OK Load
40 lb
NSF Rating
H1
Maximum Operating Temperature
180 Degrees F
Minimum Operating Temperature
15 Degrees F
SAE Viscosity Grade
85W

Description

Gear Oil, ISO Viscosity Grade 100, SAE Grade 85W, Base Oil Synthetic, Container Size 35 lb., Lubricant NSF Rating H1 Food Grade, Lubricant Additives No Additives, Min. Operating Temp. 15 Degrees F, Max. Operating Temp. 180 Degrees F, Flash Point 266 Degrees F, Pour Point -44 Degrees F, Container Type Pail, Color Yellow, Timken OK Load 40 lb., Standards NSF H-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.